Cole-Parmer PTFE-Coated Vacuum Pump, Gauge/Reg/Valve; 1.2 cfm/22.9"Hg-20psi/12VDC

Representative image only.
Cole-Parmer Item # 7920010
Wetted parts are coated with PTFE to handle your toughest applications
  • Lightweight aluminum construction and compact size
  • Pumps with gauges and regulators give you more control of your vacuum/pressure applications
  • 3 year warranty

PRODUCT OPTIONS

₹139,000.00INR / Each
Include Tubing Today!
Cole-Parmer® PVC Lab and Vacuum Tubing
3,700.00 - ₹172,000.00INR / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Wetted PartsPTFE, ETFE
  • Free-Air Capacity (CFM)1.2
  • Free-Air Capacity (LPM)34
  • Free-Air Capacity (LPH)2040
  • Max Flow Rate (CFM)1.18
  • Max Flow Rate (Liters/min)33.6
  • Max Vacuum (in Hg)22.9
  • Max Vacuum (mbar)238
  • Max Vacuum (mm Hg)178.3
  • Max Vacuum (torr)178.3
  • Port Size1/8" NPT(F)
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Duty CycleContinuous
  • Power (VDC)12
  • Power (amps)5
  • Motor Typepermanent magnet
  • Shipping Weight (kg)3.153
  • Shipping Weight (lbs)6.95
  • Height (in)4.75
  • Length (in)7.375
  • Height (cm)12.07
  • Length (cm)18.73
  • Height (mm)120.7
  • Length (mm)187.3
  • Motor hp1/10
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Lightweight aluminum construction and compact size
  • Pumps with gauges and regulators give you more control of your vacuum/pressure applications
  • 3 year warranty

More About this Item

These pumps are ideal for benchtop applications such as vacuum filtration. Pumps include suction cup feet and a 6-ft power cord with built-in switch (the 115 VAC models have grounded plug, 220 VAC and DC models have stripped ends).

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat