Cole-Parmer PTFE Film .005" thick x 12"W x 25ft rolls

Representative image only.
Cole-Parmer Item # 0827715

₹23,800.00INR / Roll of 1

SPECS & DESCRIPTION

Specifications & Description

  • ColorOpaque
  • MaterialPTFE
  • Width (in)12
  • Length (ft)25
  • Width (cm)30.5
  • Length (m)7.62
  • DescriptionPTFE Film .005" thick x 12"W x 25ft rolls

More About this Item

Chemical resistant, temperature resistant, non-stick PTFE film protects benchtops, shelves, drawers, tables, trays, sinks, and other surfaces. Material is not porous, will not stain, and will not absorb odors or other contaminants. Reuseable film is easy to clean and easily cuts to size with scissors. Non-stick properties make this film ideal for use as a weighing sheet.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat