Cole-Parmer PTFE Stir Bar, Plain, 159 x 27mm

Representative image only.
Cole-Parmer Item # 0462710
Get complete mixing
  • Slimmer profile and larger length to diameter ratio

PRODUCT OPTIONS

₹45,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Stirring Volume (Liters)1
  • Length (in)6 5/16
  • Length (mm)159
  • Length (cm)15.9
  • Diameter (in)1.125
  • Diameter (cm)2.7
  • Diameter (mm)27

Key Features

  • Slimmer profile and larger length to diameter ratio

More About this Item

These PTFE stir bars feature a slimmer profile and larger length to diameter ratio.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat