Cole-Parmer RS-200D-L Digital Rollers Shaker, Variable Speed, 9 Rollers; 230 VAC

Representative image only.
Cole-Parmer Item # 5190124
Gentle rocking and rolling action for complete mixing
  • Safe for use in cold rooms down to 39 °F (4 °C) or in incubators to 104 °F (40 °C), up to 80% humidity
  • Continuous and quiet operation
  • Side panels ensure sample bottles stay on the shaker
  • 3 year warranty
  • New, improved version of SRT9D

PRODUCT OPTIONS

₹149,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Degree of Rotation (degrees)360
  • Min Speed (rpm)5
  • Max Speed (rpm)60
  • Max Load (lbs)6.6
  • Max Load (kg)3
  • Width (in)14.96
  • Height (in)4.527
  • Depth (in)24.015
  • Width (cm)38
  • Height (cm)11.5
  • Depth (cm)61
  • Min Operating Temperature (° F)39
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° C)4
  • Max Operating Temperature (° C)40
  • TimerYes
  • Timer Range1 second to 9 hours
  • Display4-digit LCD
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionDigital Rollers Shaker, Variable Speed, 9 Rollers; 230 VAC
  • Warranty3 years
3 Year Warranty

Key Features

  • Safe for use in cold rooms down to 39 °F (4 °C) or in incubators to 104 °F (40 °C), up to 80% humidity
  • Continuous and quiet operation
  • Side panels ensure sample bottles stay on the shaker
  • 3 year warranty
  • New, improved version of SRT9D

More About this Item

Solidly constructed roller shakers are ideal for mixing blood samples, viscous substances, and liquid-solid suspensions where minimum aeration is required. Select shakers with six or nine tube rollers to mix multiple samples at the same time while saving benchtop space. Order the stacking system 04653-09 separately to stack up to three shakers to meet high throughput applications without taking valuable bench space.

Please Note: Effective June 2022, the Stuart Roller Shaker Model number SRT9D has now been rebranded Cole-Parmer RS-200D-L. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat