Cole-Parmer SamplePrep 2014 Homogenizer High Capacity Foam Holder, 30 x 50 mL Centrifuge Tubes; 1/EA

Representative image only.
Item # 6119701
Securely hold vials in place while processing samples
  • Safely grind samples in the HG-600 Geno/Grinder® 2010
  • Process 30 samples at one time

PRODUCT OPTIONS

₹399,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Tube Size (mL)50
  • Tubes Held30
  • Length (in)9
  • Width (in)8 1/2
  • Height (in)7 1/4
  • MaterialFoam

Includes

Clamp insert for Geno/Grinder Clamp, foam vial holder, and locking knob with lid.

Key Features

  • Safely grind samples in the HG-600 Geno/Grinder® 2010
  • Process 30 samples at one time

More About this Item

Vial holders are suitable for use with the HG-600 Geno/Grinder® 2010 Homogenizer. Order homogenizer and vials separately.

Thick, rugged foam block holds 30 standard 50 mL centrifuge tubes. Tubes available under part number 04500-38. Order tubes separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat