Cole-Parmer SamplePrep 2248 Jar with Screw Cap, Clear Plastic, 12 oz (355 mL); 8/PK

Representative image only.
Item # 0457570
Safely grind samples in the HG-600 Geno/Grinder® 2010 and HG-400 MiniG® homogenizers
  • Screw thread cap ensures a tight seal
  • Clamp two jars in the HG-600 Geno/Grinder® 2010 homogenizer
  • Clamp one jar in the HG-400 MiniG® homogenizer

PRODUCT OPTIONS

₹4,900.00INR / Pkg of 8

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)355
  • Tube MaterialPlastic
  • Tube ColorClear
  • Cap TypeScrew
  • Cap MaterialPlastic
  • Cap colorWhite
  • SterileNo
  • Height (in)2 11/16
  • Outside Diameter (in)3 1/2
  • Height (mm)68
  • Outside Diameter (mm)89
  • DescriptionJar with Screw Cap, Clear Plastic, 12 oz (355 mL); 8/PK

Includes

Jars and screw caps.

Key Features

  • Screw thread cap ensures a tight seal
  • Clamp two jars in the HG-600 Geno/Grinder® 2010 homogenizer
  • Clamp one jar in the HG-400 MiniG® homogenizer

More About this Item

Cole-Parmer® vials are ideal for holding grinding balls and media. Vials are supplied with screw caps to secure and protect samples or grinding media.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat