Cole-Parmer Sanitary Pinch Clamp, Nylon; 1/Ea

Representative image only.
Cole-Parmer Item # 5011914
Designed to handle higher pressures than standard pinch clamps
  • Lightweight and reusable
  • Rust and corrosion resistant
  • USP Class VI compliant—excellent for biotechnology and pharmaceutical applications for transferring sterile fluids
  • Sterilize by autoclave or gamma irradiation
  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • Handles tubing from 3/8" to 7/8" OD
  • Manufacturer defect warranty

₹8,400.00INR / Each
Include Tubing Today!

SPECS & DESCRIPTION

Specifications & Description

  • Clamp MaterialNylon with 33% glass fill
  • Clamp TypePinch
  • ColorWhite
  • Min Grip Range (InchShort)0.375
  • Max Grip Range (InchShort)0.875
  • Height (in)2.375
  • Width (in)0.75
  • Length (in)3
  • Tubing Size Range0.187" to 0.500" ID
  • Wall Thickness0.085" to 0.200"
  • Tubing TypesSilicone, TPE TPV, PVC, and Rubbers
  • Maximum Tubing Hardness70 Shore A
  • DescriptionSanitary Pinch Clamp, Nylon; 1/Ea
  • WarrantyManufacturer defect

Key Features

  • Lightweight and reusable
  • Rust and corrosion resistant
  • USP Class VI compliant—excellent for biotechnology and pharmaceutical applications for transferring sterile fluids
  • Sterilize by autoclave or gamma irradiation
  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • Handles tubing from 3/8" to 7/8" OD
  • Manufacturer defect warranty

More About this Item

Easily install pinch clamp on existing tubing assemblies to stop the flow. Simple-to-use clamp features a 90° swing-away lock nut that pinches the tubing to close the fluid pathway. Clamp accepts a wide range of flexible tubing materials and sizes. Friction lock screw feature releases quickly from locked position.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat