Cole-Parmer Sanitary to Hosebarb Fitting, Straight Adapter, Polypropylene, 1-1/2" Tri-Clamp x 1/2" ID; 1/Ea

Representative image only.
Cole-Parmer Item # 5011908
High-quality nonmetallic sanitary fittings for critical fluid applications
  • Meet US and EU standards for use in pharmaceutical process applications
  • ASME-BPE, USP Class VI, and FDA compliant
  • Sterilize by autoclave, EtO, or gamma irradiation
  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • 1-1/2" tri-clamp x 1/2" hose barb
  • Manufacturer defect warranty

PRODUCT OPTIONS

₹5,200.00INR / Each
Order your Tubing Today!

SPECS & DESCRIPTION

Specifications & Description

  • Fitting MaterialPolypropylene
  • Sterilization MethodAutoclave, EtO, gamma irradiation
  • Number Of Ports2
  • Connection TypeSanitary x Hose barb
  • Barb Size / Tubing Id (Port 2) (in)1/2
  • Sanitary Clamp Size (Port 1) (in)1-1/2" tri-clamp
  • Min Temperature (° F)32
  • Max Temperature (° F)275
  • Min Temperature (° C)0
  • Max Temperature (° C)135
  • Fitting Length (in)1 31/32
  • Fitting Width (in)2
  • Fitting Depth (in)2
  • Fitting Length (mm)50
  • Fitting Width (mm)50
  • Fitting Depth (mm)50
  • Regulatory ApprovalsADCF;Non-Phthalate;FDA;USP;RoHS
  • DescriptionSanitary to Hosebarb Fitting, 1-1/2" Tri-Clamp x 1/2" Hose Barb; 1/Ea
  • WarrantyManufacturer defect

Key Features

  • Meet US and EU standards for use in pharmaceutical process applications
  • ASME-BPE, USP Class VI, and FDA compliant
  • Sterilize by autoclave, EtO, or gamma irradiation
  • Ideal for general-purpose, laboratory, and single-use applications to connect tubing with the rest of your system
  • Free technical application support available to determine which connector type is needed for your application
  • 1-1/2" tri-clamp x 1/2" hose barb
  • Manufacturer defect warranty

More About this Item

Easily transition from sanitary fitting to a barb connection using these adapters. These single-use polypropylene sanitary fittings are ideal for applications where metal is incompatible. Smooth inner surface and seamless construction prevent particle entrapment, eliminating potential bacterial growth. Sanitary fittings are great for cell culture media, aseptic fill and transfer, and sterile filling/emptying applications. Order a clamp and gasket to complete your system.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat