Cole-Parmer Scissor, Dissecting Straight, 130mm

Representative image only.
Cole-Parmer Item # 0628725
Ideal for a variety of uses
  • Chemical and corrosion resistant
  • Easy to clean

PRODUCT OPTIONS

₹880.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Overall Length (in)5 1/8
  • Width (in)1 57/64
  • Overall Length (cm)13
  • Width (cm)4.8
  • Material304 stainless steel
  • ColorMetalic
  • DescriptionScissors, Dissecting Straight, 130mm

Key Features

  • Chemical and corrosion resistant
  • Easy to clean

More About this Item

These AISI 304 grade stainless steel scissors are chemical and corrosion resistant. The general use scissors are available with sharp tip, blunt tip or a combination of sharp/blunt tip. The dissecting scissors are available with a straight fine sharp point tip or curved fine sharp point tip.
All scissors offer a robust and seamless construction for a guaranteed long-life cycle.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat