Cole-Parmer Screw-Thread Vials, Amber w/Graduated Marking Spot, 2 mL, 8-425 mm

Representative image only.
Cole-Parmer Item # 9872102
Versatile design provide superb performance at an economical price
  • Available with graduated marking spots that can be written on with a #2 pencil.
  • Narrow opening allows use of 8-425 mm Screw Thread Closures and septa.
  • Beaker features a 100 mL capacity
  • Designed with graduation range from 20 to 80 mL in 10 mL intervals
  • Features red colored markings
  • Limited Lifetime Warranty

PRODUCT OPTIONS

₹6,300.00INR / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)2
  • Tube MaterialBorosilicate Glass
  • Tube Bottom ShapeFlat
  • Tube ColorAmber
  • Cap TypeScrew-Thread
  • Cap Diameter (mm)8
  • Height (in)1 17/64
  • Outside Diameter (in)15/32
  • Height (mm)32
  • Outside Diameter (mm)12
  • WarrantyLimited Lifetime
Limited Lifetime Warranty

Key Features

  • Available with graduated marking spots that can be written on with a #2 pencil.
  • Narrow opening allows use of 8-425 mm Screw Thread Closures and septa.
  • Beaker features a 100 mL capacity
  • Designed with graduation range from 20 to 80 mL in 10 mL intervals
  • Features red colored markings
  • Limited Lifetime Warranty

More About this Item

Designed to work in a variety of autosamplers requiring narrow neck vials. Choose from clear or amber Type I borosilicate glass.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat