Cole-Parmer Self-Supporting Single Arm Gooseneck Light Pipe, 20" (50.8 cm)

Representative image only.
Cole-Parmer Item # 4172070
No support needed
  • Flexible arms offer positioning versatility
  • Idea for use with microscopes and sided illumination of a single sample
  • 1 year warranty

PRODUCT OPTIONS

₹77,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Light Pipe Length (in)20
  • Light Pipe Outside Dimension (OD) (in)0.58
  • Light Pipe Length (cm)50.8
  • Height (in)22
  • Diameter (in)0.56
  • Height (cm)55.88
  • Diameter (cm)1.4224
  • Warranty1 Year
1 Year Warranty

Key Features

  • Flexible arms offer positioning versatility
  • Idea for use with microscopes and sided illumination of a single sample
  • 1 year warranty

More About this Item

Self-supporting light pipes require no stand or additional support. They connect directly to the illuminator. Flexible gooseneck is constructed of glass fibers sheathed in a steel monocoil.
Illumination base (41720-40) sold separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat