Cole-Parmer SHM-200-2000 Stirring/Heating Mantle, 2000 mL Capacity; 230 VAC

Representative image only.
Cole-Parmer Item # 0464155
Provides powerful stirring speeds up to 520 rpm and heating up to 450°C
  • Bidirectional stirring with stir bar auto capture function
  • Thermal insulating cartridge provides maximum heat transfer
  • Chemical resistant polypropylene housing is "safe to the touch"
  • 2000 mL flask capacity
  • Features three support rod clamps that accept 1/2" (1.3 cm) rods
  • 230 VAC operation
  • 3 year warranty
  • Previous part number EMA2000/CEB

PRODUCT OPTIONS

₹169,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Funnel Dia (in)6.61
  • Max Flask Size (mL)2000
  • MaterialPolypropylene(PP)
  • Max Stirrer Speed (rpm)520
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (watts)520
  • Height (in)7.75
  • Width (in)13.75
  • Depth (in)15.75
  • DescriptionStirring/Heating Mantle, 2000 mL Capacity; 230 VAC
  • Warranty3 Years
3 Year WarrantyISO9001 Certified Supplier

Includes

One stir bar and a power cord with UK plug.

Key Features

  • Bidirectional stirring with stir bar auto capture function
  • Thermal insulating cartridge provides maximum heat transfer
  • Chemical resistant polypropylene housing is "safe to the touch"
  • 2000 mL flask capacity
  • Features three support rod clamps that accept 1/2" (1.3 cm) rods
  • 230 VAC operation
  • 3 year warranty
  • Previous part number EMA2000/CEB

More About this Item

Stir your sample while heating up to 450°C (842°F). These durable stirring/heating mantles feature a bidirectional magnetic stirrer with speeds up to 520 rpm. An “auto-recapture” function reactivates stirring if it is interrupted or lost for any reason.

A built-in power controller with dial markings from 1 to 10 offer great repeatability. Two colored lights indicate "power on" and "heat on." The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.

Unique ventilation slots and ceramic fiber insulation keep the chemical-resistant polypropylene exterior cool even while in use. A safety earth (ground) screen and double fuses provide added safety.

Please Note: Effective June 2022, the Electrothermal Stirring Heating Mantle Model number EMA2000/CEB has now been rebranded Cole-Parmer under Model number SHM-200-2000. All the same great features and specifications, just with a new and improved look.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat