Cole-Parmer SHM-250D-500 Digi-Kit Stirring/Heating Kit, 500 mL; 230 VAC

Representative image only.
Cole-Parmer Item # 3620419
Heating kit includes a heating mantle controller and interchangeable heating cartridge
  • Achieve uniform temperature up to 450°C across round bottom flask
  • Stirring speeds from 100 to 2000 rpm with excellent stability
  • Vented casing keeps heating cartridge cool to the touch
  • Modular design allows different size heating cartridges to be used on the same Digi-Mantle controller
  • For 500 mL round bottom flask—order optional 100 to 250 mL or 1000 mL heating cartridge
  • 230 VAC operation
  • 3 year warranty
  • Previous part number OMCA0500

PRODUCT OPTIONS

₹706,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flask Size (mL)500
  • Max temperature (° F)842
  • Max temperature (° C)450
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionDigi-Mantle Stirring/Heating Mantle, 500 mL; 230 V
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Includes

Digital controller, 500 mL round bottom flask heating cartridge, 100 Pt RTD probe, and power cords with plugs (US, UK, and EU).

Key Features

  • Achieve uniform temperature up to 450°C across round bottom flask
  • Stirring speeds from 100 to 2000 rpm with excellent stability
  • Vented casing keeps heating cartridge cool to the touch
  • Modular design allows different size heating cartridges to be used on the same Digi-Mantle controller
  • For 500 mL round bottom flask—order optional 100 to 250 mL or 1000 mL heating cartridge
  • 230 VAC operation
  • 3 year warranty
  • Previous part number OMCA0500

More About this Item

Control temperature and stirring speed independently on the Digi-Mantle digital controller. The control panel features indicator lights for power, heater, and stirrer. Microprocessor-controlled heater displays the heat setting as a percentage of the total power. View the actual temperature (up to 220°C) of the flask content on a 3-digit LCD display by using the included temperature probe.

Each Digi-Mantle heating kit includes a controller and a heating cartridge that accommodates 100 to 250 mL, 500 mL, or 1000 mL round bottom flask. Due to its modular design a different size heating cartridge can be used with the same controller, saving you money.

Please Note: Effective June 2022, the Electrothermal Digi-Mantle Stirring/Heating Mantle Model number OMCA0500 has now been rebranded Cole-Parmer under Model number SHM-250D-500. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat