Cole-Parmer Spatula Double End Straight, Stainless Steel, 255mm; 3/PK

Representative image only.
Cole-Parmer Item # 0628714
Easily transfers products from flat or sticky surfaces
  • Chemical and corrosion resistant
  • Easy to clean

PRODUCT OPTIONS

₹2,600.00INR / Pkg of 3

SPECS & DESCRIPTION

Specifications & Description

  • Overall Length (in)9 51/64
  • Overall Length (cm)25.5
  • Material304 stainless steel
  • ColorMetalic
  • DescriptionSpatula Double End Straight, SS, 255mm; 3/PK

Key Features

  • Chemical and corrosion resistant
  • Easy to clean

More About this Item

The AISI 304 grade stainless steel double end spatulas are chemical and corrosion resistant. They are ideal for transferring products from flat or sticky surfaces.
Features a round/flat spatula at one end and a straight/flat spatula at the other end. Robust and seamless construction guarantees long life cycle. Smooth polished surfaces provide fast and easy cleaning.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat