Cole-Parmer StableTemp Upright Lab Freezer, -20C, 3.2 cu ft; 230 VAC, 50 Hz

Representative image only.
Cole-Parmer StableTemp Item # 1634011
Low-temperature storage for your demanding needs
  • Heavy-duty refrigeration system to give you maximum reliability
  • Ensure sample safety by monitoring temperature with internal thermometer
  • Manual defrosting
  • Compressor warranty: 3 years
  • 1 year warranty

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Freezer Capacity (cu ft)3.2
  • Freezer Capacity (Liters)92
  • Min Temperature - Freezer (° C)-20
  • Max Temperature - Freezer (° C)-10
  • Temperature ControlMicroprocessor
  • Freezer Interior Width (cm)43.5
  • Freezer Interior Height (cm)63.5
  • Freezer Interior Depth (cm)41
  • Exterior Width (cm)59.7
  • Exterior Height (cm)86
  • Exterior Depth (cm)61
  • Number of Doors1 outer
  • Number of Shelves3
  • DisplayLED
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionStableTemp 3.2 Cu Ft -20℃ Upright Lab Freezer, 230 VAC, 50 Hz
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Heavy-duty refrigeration system to give you maximum reliability
  • Ensure sample safety by monitoring temperature with internal thermometer
  • Manual defrosting
  • Compressor warranty: 3 years
  • 1 year warranty

More About this Item

Upright lab freezer is of robust construction and easy mobility with door opening heaters, preventing condensation from building up. The high-density polyurethane foam insulation provides energy savings, with this unit receiving the energy-saving features. Microprocessor control and LED digital display for clear observation. Multiple alarm system for safe and reliable operation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat