Cole-Parmer Stainless Steel Pail without Side Handle, 16 qt

Representative image only.
Cole-Parmer Item # 0727002
Minimize dripping with flat pouring rim
  • 1 year warranty

PRODUCT OPTIONS

₹42,300.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)15
  • Capacity (Gal)4
  • MaterialStainless Steel
  • AutoclavableYes
  • Outside Diameter (OD) (in)10 1/8
  • Outside Diameter (OD) (cm)25.7
  • Overall Height (in)12
  • Overall Height (cm)30.5
  • DescriptionStainless Steel Pail; 16Qt. without side handle
  • Warranty1 year
1 Year WarrantyNSF international certified

Key Features

  • 1 year warranty

More About this Item

These pails are constructed of heavy gauge, 304 stainless steel and feature a flat pouring rim.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat