Cole-Parmer Stainless Steel Tweezers, Mini, Blunt Round Tips, Serrated Grip, 76mm

Representative image only.
Cole-Parmer Item # 0739830
Get a more firm grip
  • Corrosion resistant
  • Excellent tip hardness
  • Magnetic stainless steel construction
  • Serrated handle provides extra control and grip
  • Ideal for handling flat components
  • Hand finished for precise alignment

PRODUCT OPTIONS

₹1,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Overall Length (in)3 11/64
  • Width (in)15/64
  • Overall Length (cm)8.1
  • Width (cm)0.6
  • MaterialStainless Steel Magnetic
  • SterileNo
  • ColorDull Silver
  • StyleBlunt Round Tips

Key Features

  • Corrosion resistant
  • Excellent tip hardness
  • Magnetic stainless steel construction
  • Serrated handle provides extra control and grip
  • Ideal for handling flat components
  • Hand finished for precise alignment

More About this Item

These general-purpose corrosion-resistant stainless steel tweezers offer a firm grip. Recommended for your basic lab and industrial tasks.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat