Cole-Parmer Stainless Steel Tweezers, Straight Tips, Serrated, 127mm

Representative image only.
Cole-Parmer Item # 0739821
Get a more firm grip
  • Corrosion resistant
  • Excellent tip hardness
  • Magnetic stainless steel construction
  • Long Serrated-tips are ideal for retrieving objects from hard to reach areas

PRODUCT OPTIONS

₹1,700.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Overall Length (in)5 5/64
  • Width (in)5/16
  • Overall Length (cm)12.9
  • Width (cm)0.8
  • MaterialStainless Steel Magnetic
  • ColorDull Silver
  • SterileNo
  • StyleStraight Tips
  • DescriptionStainless Steel Tweezers, Straight Tips, Serrated, 127mm

Key Features

  • Corrosion resistant
  • Excellent tip hardness
  • Magnetic stainless steel construction
  • Long Serrated-tips are ideal for retrieving objects from hard to reach areas

More About this Item

These general-purpose corrosion-resistant stainless steel tweezers offer a firm grip. Recommended for your basic lab and industrial tasks.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat