Cole-Parmer Stainless Steel Tweezers, w/ Pin, Straight Fine Tips, Serrated, 101mm

Representative image only.
Cole-Parmer Item # 0739822
Get a more firm grip
  • Corrosion resistant
  • Excellent tip hardness
  • Magnetic stainless steel construction
  • Hand polished to a surgical grade finish
  • Precision aligned to provide a secure grip when holding parts

PRODUCT OPTIONS

₹1,500.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Overall Length (in)4 21/32
  • Width (in)9/32
  • Overall Length (cm)11.8
  • Width (cm)0.7
  • MaterialStainless Steel Magnetic
  • SterileNo
  • ColorDull Silver
  • StyleBent Tips
  • DescriptionStainless Steel Tweezers, w/ Pin, Straight Fine Tips, Serrated, 101mm

Key Features

  • Corrosion resistant
  • Excellent tip hardness
  • Magnetic stainless steel construction
  • Hand polished to a surgical grade finish
  • Precision aligned to provide a secure grip when holding parts

More About this Item

These general-purpose corrosion-resistant stainless steel tweezers offer a firm grip. Recommended for your basic lab and industrial tasks.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat