Cole-Parmer Stainless steel utility tray, 21-1/4"L x 16-1/4"W

Representative image only.
Cole-Parmer Item # 0727721
  • 1 year warranty

PRODUCT OPTIONS

₹38,900.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialStainless Steel
  • Overall Length (in)21 1/4
  • Overall Length (cm)54
  • Overall Width (in)16 1/4
  • Overall Width (cm)41.3
  • Overall Height (in)7/8
  • Overall Height (cm)2.2
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Stainless steel utility trays serve multiple purposes in the laboratory. These heavy-gauge 304 stainless steel trays can withstand temperatures up to 650°F (343°C). Keep several on hand to transport supplies, instruments, and other items.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat