Cole-Parmer Stepless Ear Clamps, Degreased; 12 to 14.5mm, 0.472 to 0.570"; 100/Pk

Representative image only.
Cole-Parmer Item # 5011732
Unique stepless design provides a 360° leak-free seal
  • Tongue-in-groove design exerts uniform pressure
  • Dimple provides increased clamping force
  • Fast and easy installation
  • Degreased to minimize contamination
  • Lightweight, narrow band design

₹1,300.00INR / Pkg of 100
Include Tubing Today!
Cole-Parmer® Thermoplastic Elastomer (TPE) Tubing
5,500.00 - ₹84,200.00INR / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Minimum ID (in)0.472
  • Maximum ID (in)0.57
  • Minimum ID (mm)12
  • Maximum ID (mm)14.5
  • MaterialStainless steel
  • DescriptionStepless Ear Clamps, Degreased; 12 to 14.5mm, 0.472 to 0.570"; 100/Pk

Key Features

  • Tongue-in-groove design exerts uniform pressure
  • Dimple provides increased clamping force
  • Fast and easy installation
  • Degreased to minimize contamination
  • Lightweight, narrow band design

More About this Item

Ensure leak-free connections with stepless ear clamps. Simply crimp the clamp ear with a crimping tool to adjust the size. The tongue resides in the groove to exert 360° uniform pressure around the clamp creating a tight seal around the connection. A dimple on the ear increases clamping force and helps compensate for changes in diameter due to thermal expansion. Made from lightweight yet durable chromium-nickel stainless steel, clamps feature a high strength-to-weight ratio. Clamps are degreased to reduce particulates, making them ideal for critical-use applications.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat