Cole-Parmer Sterile Erlenmeyer Flasks, PETG, Seal Cap, 1000mL (32 oz); 6/Cs

Representative image only.
Cole-Parmer Item # 3452246
Sterile Erlenmeyer flasks ideal for media preparation, mixing cell cultures, and storage
  • Gamma sterilized (SAL 10-6)
  • DNase/RNase free and nonpyrogenic
  • Withstands temperature range of -60 to 60 °C (-76 to 140 °F)
  • Liquid sticking-resistant neck for easier pouring
  • Includes HDPE cap; choice of plug seal or vented
  • 3 year warranty

PRODUCT OPTIONS

₹19,800.00INR / Case of 6
Traceable Three-Channel Timer
₹9,600.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPoly-Ethylene Terephthalate Glycol (PETG)
  • Capacity (mL)1000
  • Capacity (oz)32
  • Min Graduation (mL)250
  • Max Graduation (mL)1000
  • Graduation Interval (mL)50
  • Cap TypeSeal
  • Cap MaterialHigh-density Polyethylene
  • Overall Height (in)8 17/64
  • Overall Height (cm)21
  • Top Outside Diameter (mm)39
  • AutoclavableNo
  • Base Diameter (cm)12.6
  • Inside Rim Diameter (mm)39
  • DescriptionSterile Erlenmeyer Flasks, PETG, Seal Cap, 1000mL (32 oz); 6/Cs
  • Warranty3 years
3 Year WarrantyBio DNase-FreeNonpyrogenicRNase-FreeSterile

Includes

Plug seal cap.

Key Features

  • Gamma sterilized (SAL 10-6)
  • DNase/RNase free and nonpyrogenic
  • Withstands temperature range of -60 to 60 °C (-76 to 140 °F)
  • Liquid sticking-resistant neck for easier pouring
  • Includes HDPE cap; choice of plug seal or vented
  • 3 year warranty

More About this Item

Sterile polyethylene terephthalate glycol (PETG) Erlenmeyer flasks are ideal for containing, mixing, and storing solutions and are a safe and shatterproof alternative to glass. These crystal-clear flasks feature molded-in graduations allowing you quick volume assessment. Liquid sticking-resistant design at the neck repels liquid for easier pouring. They have a temperature range of -60 to 60 °C (-76 to 140 °F) and are not autoclavable.
HDPE caps are included. Choose from a leakproof plug seal cap or a vented cap with 0.22 µm hydrophobic PTFE membrane for continuous gas exchange.

Manufactured in an ISO Class 8 (formerly Class 100,000) cleanroom environment, these individually packaged Erlenmeyer flasks are sterilized by gamma irradiation per ISO 11137-2 (SAL 10-6), and are ISO 13485 and ISO 9001 certified, DNase/RNase free, and nonpyrogenic.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat