Cole-Parmer Sterile Media Bottle Assemblies, Vented with Tubing, PETG, 250 mL (8.5 oz); 10/Cs

Representative image only.
Cole-Parmer Item # 0606141
Sterile cell culture media bottles with continuous flow path for fluid transfer and storage
  • Single-use sterile assemblies eliminate costly cleaning and validation
  • USP Class VI components reduce contamination risks
  • 0.2 µm Hydrophobic PTFE filter provides ventilation without media escape
  • Pinch clamp allows for flow control

PRODUCT OPTIONS

₹210,000.00INR / Case of 10

SPECS & DESCRIPTION

Specifications & Description

  • Length (")2 1/2
  • Capacity (mL)250
  • Capacity (oz)8.45351
  • MaterialPolyethylene Terephthalate Glycol
  • Min Graduation (mL)25
  • Max Graduation (mL)250
  • Graduation Interval (mL)25
  • Cap MaterialPolypropylene
  • Cap / Stopper Size38-430
  • Cap ColorWhite
  • Bottle ColorClear
  • AutoclavableNo
  • Overall Height (in)9 2/5
  • Overall Height (cm)23.876
  • Overall Depth (in)2 2/5
  • Overall Depth (cm)6.096
  • Overall Width (in)2 2/5
  • Overall Width (cm)6.096
Made in the U.S.A.Sterile

Key Features

  • Single-use sterile assemblies eliminate costly cleaning and validation
  • USP Class VI components reduce contamination risks
  • 0.2 µm Hydrophobic PTFE filter provides ventilation without media escape
  • Pinch clamp allows for flow control

More About this Item

These sterile cell culture media bottles with tubing and vent filters are perfect for fluid transfer and storage. Designed for a continuous flow path, each BPA-Free, PETG bottle has a polypropylene (PP) cap assembly that features a platinum-cured silicone gasket for a closed, leakproof, system. The entire assembly is manufactured without any machining residue or bonding agents.
These graduated media bottles feature a hose barb plug that keeps the line closed until it is removed for use, and a pinch clamp that easily allows the user to control flow into the container, or to close off the line entirely. A rigid dip tube with notch allows for easy filling and extraction of media. They also have a 0.2 µm hydrophobic PTFE filter that allows for ventilation while preventing media from escaping in the event of a spill.
Manufactured in a certified ISO Class 7 cleanroom, these assemblies are gamma radiation sterilized and eliminate the costly pre- and post-cleaning and validation needs that are required with reusable assemblies. They are made entirely with USP Class VI components made and sterilized in the United States further reducing the risk of contamination.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat