Cole-Parmer TELOS® QuEChERS Clean-Up Kit, AOAC 2007.01, 150 mg MgSO4 & 50 mg PSA, 2 mL; 100/pk

Representative image only.
Cole-Parmer Item # 0647904
Optimized to perform more advanced clean up of the sample
  • Remove pigments, acids, and fats using three different combinations of SPE sorbents
  • Anhydrous magnesium sulfate removes any excess water
  • Applications: General cleanup: 50 mg PSA

PRODUCT OPTIONS

Loading

₹19,000.00INR / Pkg of 100
Loading

SPECS & DESCRIPTION

Specifications & Description

  • Total Volume Capacity (mL)2
  • ApplicationsGeneral cleanup: 50 mg PSA
  • MethodologyAOAC 2007.01
  • Sorbent150 mg MgSO4 (anhydrous) & 50 mg PSA

Includes

2 mL centrifuge tubes.

More About this Item

Further clean up of samples is easy with TELOS QuEChERS clean up kits. After initial sample prep with the extraction kit, a more advanced clean up is often required for the removal of interferences such as pigments, organic acids and fats. The removal of these interferences is carried out using a combination of three different SPE sorbents (see below).

TELOS PestiCarb: removes pigments, including chlorophyll and carotenoids
TELOS PSA: removes organic acids
TELOS C18: removes nonpolar interferences, including fats

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat