Cole-Parmer TELOS® QuEChERS Clean-Up Kit for Fats and Proteins, AOAC 2007.01, PSA & C18, 2 mL; 100/pk

Representative image only.
Cole-Parmer Item # 0647865
Optimized to perform more advanced clean up of the sample
  • Remove pigments, acids, and fats using three different combinations of SPE sorbents
  • Anhydrous magnesium sulfate removes any excess water
  • Applications: Removal of fats and proteins: 50 mg PSA, & 50 mg C18

PRODUCT OPTIONS

₹20,300.00INR / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • Total Volume Capacity (mL)2
  • ApplicationsRemoval of fats and proteins: 50 mg PSA, & 50 mg C18
  • MethodologyAOAC 2007.01
  • Sorbent150 mg MgSO4 (anhydrous), 50 mg PSA, & 50 mg C18

Includes

2 mL centrifuge tubes.

Key Features

  • Remove pigments, acids, and fats using three different combinations of SPE sorbents
  • Anhydrous magnesium sulfate removes any excess water
  • Applications: Removal of fats and proteins: 50 mg PSA, & 50 mg C18

More About this Item

Further clean up of samples is easy with TELOS QuEChERS clean up kits. After initial sample prep with the extraction kit, a more advanced clean up is often required for the removal of interferences such as pigments, organic acids and fats. The removal of these interferences is carried out using a combination of three different SPE sorbents (see below).

TELOS PestiCarb: removes pigments, including chlorophyll and carotenoids
TELOS PSA: removes organic acids
TELOS C18: removes nonpolar interferences, including fats

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat