Cole-Parmer Type-K, Extra-Long Heavy-Duty Probe, Mini-Connector, 24" L, .250" Dia, Grounded

Representative image only.
Cole-Parmer Item # 9360144
Heavy-Duty Extra-Long Penetration Probes Are Designed For Soft and Semi-Soft Materials
  • Response Time: 2 seconds or greater.
  • ABS handles provide a light weight design for ease of use along with durability.
  • Probe handles feature a strain relief spring that protects the cable connection against damage due to repeated flexing and tugging.
  • Each probe comes with color coded ANSI miniconnectors: type J-black, type K-yellow, and type T-blue.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

PRODUCT OPTIONS

₹19,100.00INR / Each

₹34,000.00 - ₹43,100.00INR / Each

for an additional
₹34,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Probe TypeK
  • Length (")29 1/2
  • Min Temperature (° F)-250
  • Max Temperature (° F)1652
  • Min Temperature (° C)-150
  • Max Temperature (° C)900
  • Temperature Accuracy±3.0°F (1.1°C) or ±0.4% reading above 212°F(100°C); ±3.6°F (2.2°C) or 2% of reading between -58 to 211°F (-50 to 99°C); ±7.2°F (4°C) or ±4% of reading between -60 to -238 (-51 to -150°C), whichever is greater
  • JunctionGrounded
  • Connector TypeMini Connector
  • Sheath material316 Stainless Steel
  • Handle MaterialABS plastic
  • Sheath Length (in)24
  • Handle Length (in)5.5
  • Sheath Diameter (in)0.25
  • Warranty6 month
6 Month Warranty

Key Features

  • Response Time: 2 seconds or greater.
  • ABS handles provide a light weight design for ease of use along with durability.
  • Probe handles feature a strain relief spring that protects the cable connection against damage due to repeated flexing and tugging.
  • Each probe comes with color coded ANSI miniconnectors: type J-black, type K-yellow, and type T-blue.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).


Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat