Cole-Parmer Ultra-Clean Premium Aluminum Foil, Regular; 12" x 25'; 12/CS

Representative image only.
Cole-Parmer Item # 9877121
Eliminate problems caused by thinner foils—switch to premium foil
  • Impermeable to light, oxygen, and water
  • 100% recyclable
  • Handles extreme temperatures
  • Autoclavable

PRODUCT OPTIONS

₹33,400.00INR / Case of 12

SPECS & DESCRIPTION

Specifications & Description

  • ColorSilver
  • MaterialStandard aluminum
  • Width (in)12
  • Length (ft)25
  • Length (in)300
  • Width (cm)30.5
  • Length (m)7.6
  • DescriptionUltra-Clean Premium Aluminum Foil, Regular; 12" x 25'
1 Year Warranty

Key Features

  • Impermeable to light, oxygen, and water
  • 100% recyclable
  • Handles extreme temperatures
  • Autoclavable

More About this Item

Cole-Parmer aluminum foil is manufactured specifically for the lab with added strength, puncture resistance, and purity. Foil is ideal for covering flasks, beakers, petri dishes, weigh boats, disposable crucibles, and for wrapping samples.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat