Cole-Parmer Ultra-Quiet 42 LPM, 53 dB, Mini Lab Compressor

Representative image only.
Cole-Parmer Item # 2222222
Compact, low-vibration, quiet compressed air stations
  • Get compressed air anywhere you need it, quietly—compact design and sound enclosure
  • Quick-connect port provides simple plug-and-play use of hoses and tools
  • Control outlet pressure with the turn of a dial-up to 70 psi (4.8 bar)
  • Manage maintenance easily-filters are easy to replace and have long service lives
  • 3 years warranty

PRODUCT OPTIONS

₹881,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Length (")15 19/32
  • Free-Air Capacity (CFM)0.81
  • Free-Air Capacity (LPM)23
  • Free-Air Capacity (LPH)2520
  • Max Flow Rate (CFM)1.48
  • Max Flow Rate (Liters/min)42
  • Max Pressure (PSI)101.5
  • Max Pressure (bar)7
  • Noise Level (dB)53
  • Tank Size (Qt)2.11
  • Tank Size (oz)67.6
  • Tank Size (Liters)2
  • Tank Size (Gal)0.52
  • Port Size7.2 mm hose barb
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Max Temperature (Ambient) (° F)104
  • Max Temperature (Ambient) (° C)40
  • Duty CycleContinuous
  • Power (VAC)115
  • Power (amps)3.2
  • Power (Hz)60
  • Shipping Weight (kg)16
  • Shipping Weight (lbs)35.3
  • Height (in)12.6
  • Width (in)11.6
  • Length (in)15.6
  • Height (cm)32.1
  • Width (cm)29.5
  • Length (cm)39.6
  • Motor hp0.5
  • DescriptionCole-Parmer Ultra-Quiet 42 Mini Lab Compressor
  • Warranty3 Years
3 Year Warranty

Key Features

  • Get compressed air anywhere you need it, quietly—compact design and sound enclosure
  • Quick-connect port provides simple plug-and-play use of hoses and tools
  • Control outlet pressure with the turn of a dial-up to 70 psi (4.8 bar)
  • Manage maintenance easily-filters are easy to replace and have long service lives
  • 3 years warranty

More About this Item

These versatile lab compressors are designed for point-of-use applications—move station with the integrated handle or optional transport cart. The built-in sound enclosure allows for ultra-quiet operation, and the compact design and low-vibration performance allow placement anywhere needed. Quick-release coupling port comes with a 3/8" (9.5 mm) ID hose barb insert for easy tubing connection. Quickly see outlet pressure on the analog pressure gauge and use the control knob for adjustment up to 70 psi (4.8 bar)—ideal for cleaning dust off sensitive equipment and components. Maintenance is easy to manage—replace the air intake filter annually (bi-annually for high dust areas).

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat