Cole-Parmer USB Temperature Datalogger

Representative image only.
Cole-Parmer Item # 2025041
Portable or mountable to fit multiple applications
  • Choose the logger that suits your application!
  • 2 year warranty

PRODUCT OPTIONS

Call For Price
Time to recalibrate?

SPECS & DESCRIPTION

Specifications & Description

  • Number of Channels1
  • Max Temperature (° F)158
  • Min Temperature (° F)-40
  • Min Temperature (° C)-40
  • Max Temperature (° C)70
  • Temperature Resolution (° F)0.1
  • Temperature Accuracy (° F)±2
  • Temperature Resolution (° C)0.1
  • Temperature Accuracy (° C)±1
  • Memory Size32,000 data points
  • InterfaceUSB
  • AlarmUser selectable high and low alarms
  • Battery Life1 year typical
  • Battery Type1 3.6V Lithium and 1 1/2 AA (included)
  • Length (in)3 7/8
  • Height (in)3/4
  • Width (in)7/8
  • Length (cm)9.8
  • Height (cm)1.9
  • Width (cm)2.2
  • DescriptionUSB Temperature Datalogger
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • Choose the logger that suits your application!
  • 2 year warranty

More About this Item

Each data logger comes user ready with software, mounting clip and easy to following instructions. Intended applications include monitoring pharmaceutical, food & beverage, storage and office, museum, laboratory and transportation environments. Ease of use and affordability make these instruments ideal for any need where accurate temperature monitoring is needed.

Intuitive software supports two modes of data display and powerful data scaling and panning functionality. Data can be downloaded in spreadsheet compatible formats for analysis or graphically printed out. The durable polycarbonate housing and precision sensors and electronics are backed by a 2-year warranty.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat