Cole-Parmer Vertical/Chest Freezer Rack for Microtube Boxes with 2 7/16" Max Height, 8 box capacity

Representative image only.
Cole-Parmer Item # 0440222
Easily place and retrieve racks using sturdy dual handles
  • Included locking rod securely holds boxes in place
  • Strudy corrosion-resistant stainless steel construction for long-term use

PRODUCT OPTIONS

SPECS & DESCRIPTION

Specifications & Description

  • Width (in)5 1/2
  • Height (in)19 1/2
  • Depth (in)3 5/8
  • Height (cm)50.5
  • Depth (cm)9.2
  • Width (cm)14
  • Capacity8 boxes

Key Features

  • Included locking rod securely holds boxes in place
  • Strudy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature sturdy handles for easy access to your samples in vertical/chest freezers.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat