Cole-Parmer VPS-200 Air Admiral Vacuum Pump Station, 0.31 cfm, 21.3" Hg; 230 VAC

Representative image only.
Cole-Parmer Item # 7920235
Compact size and integral handle make pump easily transportable
  • Economical vacuum pump serves as pressure or vacuum source with an excellent price to performance ratio
  • Low-friction piston runs cool and quiet for a long service life with a consistent performance
  • 3 year warranty

PRODUCT OPTIONS

₹94,600.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Wetted PartsCopper alloy, Glass-filled PA66, Gas phase Rubber , PTFE, TPU, HDPE, Acetal
  • Free-Air Capacity (CFM)0.31
  • Free-Air Capacity (LPM)8.8
  • Free-Air Capacity (LPH)526.7
  • Max Pressure (PSI)33
  • Max Pressure (bar)2.27
  • Max Vacuum (in Hg)21.3
  • Max Vacuum (mbar)721.3
  • Max Vacuum (mm Hg)541
  • Max Vacuum (torr)541
  • Port Size1/4" hose barb
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Duty CycleContinuous
  • Power (VAC)230
  • Power (amps)1.5
  • Power (Hz)50
  • Motor TypeShaded pole
  • Shipping Weight (kg)1.6
  • Shipping Weight (lbs)3.5
  • Height (in)8.52
  • Width (in)7
  • Length (in)9
  • Height (cm)21.65
  • Width (cm)17.87
  • Length (cm)23.05
  • Height (mm)216.5
  • Width (mm)178.7
  • Length (mm)230.5
  • Motor hp1/11.5
  • Warranty3 Years
Conformite Europeenne3 Year Warranty

Includes

Six-ft (1.8-m) cord with European plug.

Key Features

  • Economical vacuum pump serves as pressure or vacuum source with an excellent price to performance ratio
  • Low-friction piston runs cool and quiet for a long service life with a consistent performance
  • 3 year warranty

More About this Item

This portable vacuum pump is designed for versatility with a tough, lightweight plastic housing and integral carrying handle. The long-wearing motor delivers performance characteristics suitable for a wide range of applications.

Note: Do not pump liquids or immerse pump. Avoid organic, basic, and acidic vapors.

The vacuum station features of a vacuum gauge to measure the level of the system and regulator valve to adjust the vacuum level.

Please Note: Effective April 2023, the Air Admiral Air Vacuum Pump Station has now been rebranded Cole-Parmer under model umber VPS-200. All the same great features and specifications, just with a new and improved look.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat