Cole-Parmer Wd-03316-80:Barometer W Digital Thermometer

Representative image only.
Cole-Parmer Item # 0331680
Monitor barometric pressure with these wall-mount barometers
  • Encased in corrosion-resistant ABS plastic housing
  • Measures 1.3" depth x 5.3" diameter
  • 1 year warranty

₹72,900.00INR / Each

₹34,000.00 - ₹43,100.00INR / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Barometric Pressure Resolution (PSI)0.5 mbar (0.1" Hg)
  • Barometric Pressure Accuracy (PSI)±0.03" Hg (1 mbar)
  • Max Temperature (Outside) (° F)140
  • Min Temperature (Outside) (° F)-4
  • Temperature Accuracy (Outside) (° F)±1.8
  • Max Temperature (Outside) (° C)60
  • Min Temperature (Outside) (° C)-20
  • Display TypeLCD (temperature), Analog (barometer)
  • Battery Type1 AA (included)
  • Width (in)5 5/16
  • Depth (in)1 5/16
  • DescriptionWd-03316-80:Barometer W Digital Thermometer
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Includes

4 AA batteries.

Key Features

  • Encased in corrosion-resistant ABS plastic housing
  • Measures 1.3" depth x 5.3" diameter
  • 1 year warranty

More About this Item

Oakton® Barometer with Digital Thermometer measures atmospheric pressure and temperature. Includes wall mounting ring and instructions. Operates on one AA battery (included).

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat