Cole-Parmer Wide-Mouth Plastic Bottle, FEP, 125mL

Representative image only.
Cole-Parmer Item # 0604410
Maintain sterility of samples
  • Inert, FEP bottles withstand repeated sterilization
  • Use in broad temperature range –328 to 401°F (–200 to 205°C)
  • Leakproof ETFE screw closure
  • Autoclavable
  • 6 month warranty

PRODUCT OPTIONS

₹37,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)125
  • Capacity (L)0.125
  • Capacity (oz)4.23
  • Capacity (Gal)0.033
  • MaterialFluorinated Ethylene Propylene (FEP)
  • Cap MaterialFEP
  • Cap / Stopper SizeGL32
  • Cap ColorNatural
  • Bottle ColorNatural
  • Withstands Low Temperature (° F)-328
  • AutoclavableYes
  • Withstands High Temperature (° F)401
  • Neck Inside Diameter (ID) (mm)25
  • Neck Inside Diameter (ID) (in)63/64
  • Outside Diameter (OD) (in)1 61/64
  • Outside Diameter (OD) (cm)5
  • Overall Height (in)4 31/64
  • Overall Height (cm)11.4
  • Overall Depth (in)4 33/64
  • Overall Depth (cm)11.5
  • Overall Width (in)1 61/64
  • Overall Width (cm)5
  • DescriptionWide Mouth Plastic Bottle, FEP, 125mL
  • Warranty6 month
6 Month Warranty

Key Features

  • Inert, FEP bottles withstand repeated sterilization
  • Use in broad temperature range –328 to 401°F (–200 to 205°C)
  • Leakproof ETFE screw closure
  • Autoclavable
  • 6 month warranty

More About this Item

The most inert bottles available are those made of FEP. They will withstand repeated sterilization and temperatures from –328 to 401°F (–200 to 205°C). Use them for cryogenic experiments, trace metal analysis, and organic solvents. Has leakproof ETFE screw closure.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat