COMARK 314 Waterproof Digital Pocket Thermometer; -58 to 300°F

Representative image only.
COMARK Mfr # 314 – Item # 9002506
Ideal for use in the food industry and all other general applications
  • Typical response time is 30 seconds for 99% of new readings
  • 304 stainless steel penetration stem
  • NSF approved
  • Standard tip
  • Measures °F or °C
  • Automatically shuts off when not in use
  • Water proof
  • Heavy duty
  • 1 year warranty

PRODUCT OPTIONS

₹6,900.00INR / Each

₹17,000.00 - ₹25,900.00INR / Each

for an additional
₹17,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-58
  • Max Temperature (° F)300
  • Min Temperature (° C)-50
  • Max Temperature (° C)150
  • Accuracy±2.0°F (±1.0°C)
  • Resolution0.1°
  • Display Type0.3" Display, 3-digit LCD
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.16
  • Probe Length (in)5
  • Stem Length (in)5
  • Battery1 1.5V LR44 (included)
  • Warranty1 year
1 Year WarrantyNSF international certified

Includes

Protective probe sheath with pocket clip and one 1.5V LR44 battery.

Key Features

  • Typical response time is 30 seconds for 99% of new readings
  • 304 stainless steel penetration stem
  • NSF approved
  • Standard tip
  • Measures °F or °C
  • Automatically shuts off when not in use
  • Water proof
  • Heavy duty
  • 1 year warranty

More About this Item

These thermometers come in a wide range of styles for all your kitchen applications. All boast an antimicrobial coating that reduces cross-contamination.

Comark Waterproof Pocket Thermometer with Standard Tip has an 5" long stem. Features °F/°C switchable ranges, a min/max and hold function, and a display that updates every second. Use ON/OFF button to conserve battery life.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat