COMARK Handheld Differential Pressure Gauge, 0 to 7000 mbar, Intrinsically Safe

Representative image only.
COMARK Mfr # C9507/IS – Item # 6860004
Intrinsically safe models are ideal for refineries, petrochemical plants, and mines - certified EEx ia IIC T4
  • Select one of nine units
  • Features zero, hold, max., min., out of range, and low battery functions
  • Smooth fluctuating readings with filter functions
  • Displays average of sixteen pressure readings
  • 1 year warranty

PRODUCT OPTIONS

₹181,000.00INR / Each

₹34,000.00 - ₹43,100.00INR / Each

for an additional
₹34,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.2% full-scale
  • Process Connection1/8" BSP(F)
  • Unit Of MeasurementPSI, mbar, inH2O, inHg, mmHg, torr, kPa, cmH2O, kg/cm²
  • Display4-digit LCD, 7/16" H
  • Battery Type1 9V (included)
  • Battery Life90 hours
  • Enclosure RatingIP67
  • Media CompatibilityClean, noncorrosive, inert gases
  • Resolution1 mbar
  • Warranty1 year
1 Year WarrantyConformite EuropeenneIntrinsically SafeIP 67

Includes

one 9V battery.

Key Features

  • Select one of nine units
  • Features zero, hold, max., min., out of range, and low battery functions
  • Smooth fluctuating readings with filter functions
  • Displays average of sixteen pressure readings
  • 1 year warranty

More About this Item

What's included: one 9 V battery, two 2-ft lengths of nylon tubing. Intrinsically safe models also include an allen wrench (for battery replacement), and a hard plastic carrying case.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat