COMARK PT24LC/US Thermocouple Food Penetration Probe, Type T, 3.3 mm Tip

Representative image only.
COMARK Mfr # PT24L/C – Item # 9002542
Designed specifically for use in the food industry
  • Most probes have a response time of under 0.5 seconds
  • Include a 7-foot coil cord ( except for the ATT29 probe which is 4-foot cord )
  • Measures temperatures up to 482°F (250°C)
  • Fitted with 6-pin lumberg connector with locking screw
  • 6 month warranty

PRODUCT OPTIONS

₹20,200.00INR / Each

₹34,000.00 - ₹43,100.00INR / Each

for an additional
₹34,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Probe TypeT
  • Min Temperature (° F)-148
  • Max Temperature (° F)482
  • Min Temperature (° C)-100
  • Max Temperature (° C)250
  • Response Time (Sec)2
  • Connector TypeLumberg (6-pin)
  • Sheath Length (in)4
  • Sheath Diameter (in)0.125
  • Cable TypeCoiled
  • Cable Length (in)27 1/2
  • DescriptionThermocouple Food Penetration Probe, Type T, 3.3 mm Tip
  • Warranty6 month
6 Month Warranty

Key Features

  • Most probes have a response time of under 0.5 seconds
  • Include a 7-foot coil cord ( except for the ATT29 probe which is 4-foot cord )
  • Measures temperatures up to 482°F (250°C)
  • Fitted with 6-pin lumberg connector with locking screw
  • 6 month warranty

More About this Item

Comark food probes are designed specifically for use in the food industry to ensure proper food preparation. Penetration probes are designed to be inserted directly into the food, typically poultry, beef or pork, to gauge the internal temperature and to ensure that the meat is cooked properly for safe eating. Surface probes are used to make sure the cooking surface is at the desired temperature before and during the cooking process.

This thermocouple food penetration probe has BioCote antimicrobial protection in the probe handle to minimize the risk of cross contamination. Features Type T probe for faster response time.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat