Corning 96-Well Clear Bottom Microplate without Lid, Polystyrene, Sterile, Black, Not Treated, Flat Bottom; 100/Cs

Representative image only.
Corning Mfr # 3631 – Item # 0172844
Clear bottom plates optimize optical clarity and facilitate cell detection
  • Flat wells maximize light transmission
  • Opaque walls prevent well-to-well cross-talk
  • Optically clear flat bottom permits direct microscopic viewing
  • Constructed of durable polystyrene

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Number of Wells96
  • Well Volume (µL)360
  • Min Working Well Volume (mL)0.075
  • Max Working Well Volume (mL)0.2
  • Well Bottom Diameter (mm)6.35
  • Well Top Diameter (mm)6.9
  • Well ShapeFlat
  • Culture Area (cm²)0.32
  • Surface TreatmentNot Treated
  • Lid (Included)No
  • SterileNo
  • Plate ColorBlack Plate - Clear Bottom
  • Binding PropertyMedium
  • MaterialPolystyrene
  • Height (in)9/16
  • Width (in)3 23/64
  • Length (in)5 1/32
  • Packaging25 Plates/Pack, 100 Plates/Case

Key Features

  • Flat wells maximize light transmission
  • Opaque walls prevent well-to-well cross-talk
  • Optically clear flat bottom permits direct microscopic viewing
  • Constructed of durable polystyrene

More About this Item

These 96-well polystyrene microplates meet the SBS standard to ensure compatibility with microplate and automation equipment. Clear plate bottoms are 60% thinner than conventional polystyrene microplates, resulting in lower background fluorescence and enabling readings down to 340 nm. Plates are available sterile and non-sterile, with and without lids, and come in a range of colors and surface treatments.

Plate Colors: Black plates have low background fluorescence, minimal light scatter and reduced crosstalk. White plates enhance luminescent signals and have low background luminescence and fluorescence.

Surface Treatment options are the standard tissue culture (TC) surface treatment for optimal cell attachment and not treated/medium binding surface treatment which is hydrophobic in nature and binds biomolecules through passive interactions.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat