Digi-Sense Calibrated Liquid-In-Glass Thermometer, -20 to 150°C, Total Immersion, Organic Liquid Fill

Representative image only.
Digi-Sense Item # 0070806
NIST-Traceable individually calibrated thermometers feature precise and accurate temperature measurement
  • Non-mercury blue spirit liquid
  • NIST-certified detailed, laminated report of calibration included
  • 5 year warranty

PRODUCT OPTIONS

Call For Price

₹34,000.00 - ₹43,100.00INR / Each

Time to recalibrate? Click on the calibration service to view details, then order.
Monitor your critical environments

SPECS & DESCRIPTION

Specifications & Description

  • Length (")12
  • Min Temperature (° C)-20
  • Max Temperature (° C)150
  • Accuracy±1.5°C; ±2.0°C above 100°C
  • Division (° C)1
  • Thermometer FillBlue Spirit
  • Overall Length (InchShort)12
  • Overall Length (mm)300
  • Immersion Depth (mm)300
  • Stem MaterialWhite-Back Glass
  • Calibration Points0, 60, 120°C
  • Warranty5 years
5 Year Warranty

Key Features

  • Non-mercury blue spirit liquid
  • NIST-certified detailed, laminated report of calibration included
  • 5 year warranty

More About this Item

These thermometers are ideal for use in applications where a very precise accurate temperature measurement is required. Thermometers are individually calibrated to NIST standards at specific temperatures and supplied with an NIST report of calibration stating corrections to one-tenth the smallest division.

Thermometers feature triangular anti-roll fitting, permanently fused markings, blue spirit liquid, white background glass; are also individually serial numbered. Include an NIST-traceable statement of accuracy and a triangular-style antiroll fitting.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat