Digi-Sense Dual-Display 2-Channel Jumbo-Digit Digital Clock/Timer

Representative image only.
Digi-Sense Item # 9444010
Dual LCD diplay tilts for easy viewing
  • Two channels operate and display simultaneously
  • Timer recalls previous time set
  • Built-in clock displays 12- or 24-hour formats
  • 1 year warranty

₹5,500.00INR / Each

₹12,800.00 - ₹21,700.00INR / Each

for an additional
₹12,800.00INR / Each
for an additional
₹21,700.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity24 hours
  • Count DirectionUp and down
  • ClockYes
  • Number of Channels2
  • Resolution1 sec
  • Accuracy±0.01%
  • Alarm1 minute continuous beep
  • DisplayDual LCD, 1" H
  • Height (in)5 1/2
  • Depth (in)1 1/2
  • Width (in)3 3/4
  • Height (cm)14
  • Depth (cm)3.8
  • Width (cm)9.5
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Two channels operate and display simultaneously
  • Timer recalls previous time set
  • Built-in clock displays 12- or 24-hour formats
  • 1 year warranty

More About this Item

Jumbo digit clock/timer features a dual 3-3/4' x 5-1/2' x 1-9/32' LCD display that tilts for easy viewing. Two channels can be operated and displayed simultaneously—use both channels to count down, or use one channel to count up and the other to count down. Built-in clock displays time of day in 12- or 24-hour formats.
Timer recalls previous time set. A 70 dB alarm sounds at the end of the countdown; shuts off at the touch of a button. Timer displays time elapsed since the end of a countdown. Place timer on tabletop, or mount on wall using the double-sided taped bracket or screws (both are included).

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat