Digi-Sense Environmental Meter; Wind Speed, Humidity, Temperature, and Light Meter

Representative image only.
Digi-Sense Item # 9876687
Four-in-one design—anemometer, humidity meter, light meter, and thermometer
  • Switch between °F and °C
  • Read MIN/MAX over any time period
  • Freeze the display with the press of the HOLD button

₹36,700.00INR / Each

₹45,100.00 - ₹55,300.00INR / Each

for an additional
₹45,100.00INR / Each
for an additional
₹55,300.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Air Velocity (ft/min)5910
  • Min Air Velocity (ft/min)80
  • Air Velocity Resolution1 ft/min, 0.1 m/s, 0.1 km/hr, 0.1 mph, 0.1 knots
  • Air Velocity Accuracy≤ 20 m/s : ± 3% F.S.; > 20 m/s : ± 4% F.S.
  • Number Of Temperature Channels1
  • Types Of Probes AcceptedType K thermocouple with mini-connector
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Temperature AccuracyInternal sensor: ±2.5°F (±1.2°C); External sensor: ± (1% of reading +2°F) from -148 to 2372°F or ± (1% of reading + 1°C) from -100 to 1300°C
  • Temperature Resolution0.1°F (0.1°C)
  • Max RH (%)95
  • Min RH (%)10
  • RH Resolution0.1% RH
  • RH Accuracy< 70% RH: ±4% RH; ≥ 70% RH: ± (4% or reading + 1.2% RH)
  • Data LoggingNo
  • Width (in)2 1/2
  • Height (in)1 1/4
  • Length (in)7
  • Battery1 9V (included)
  • DescriptionEnvironmental Meter; Wind Speed, Humidity, Temperature, and Light Meter
1 Year WarrantyConformite Europeenne

Key Features

  • Switch between °F and °C
  • Read MIN/MAX over any time period
  • Freeze the display with the press of the HOLD button

More About this Item

This lightweight environmental meter measures air speed, temperature, humidity, and light. The compact meter measures both ambient temperature with an integral sensor, as well as external temperature with an external probe. Use any Type K thermocouple probe with mini-connector, or the one included. Switch between units of measure easily—displays either °F/°C.

Anemometer reads in ft/min, m/sec, km/hr, mph, or knots with excellent accuracy and resolution. Hygrometer obtains relative humidity from 10 to 95%. Light intensity can be measured in lux or footcandles from 0 to 20,000 lux (0 to 2000 Fc).

Freeze the display with the HOLD feature and obtain MIN/MAX readings in any measurement mode.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat