Digi-Sense Long-Stem Digital Pocket Thermometer, 8" L, -58 to 302F/-50 to 150C

Representative image only.
Digi-Sense Item # 9020500
Quickly verify termperature
  • 1 year warranty

PRODUCT OPTIONS

₹6,000.00INR / Each

₹17,000.00 - ₹25,900.00INR / Each

for an additional
₹17,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-58
  • Max Temperature (° F)302
  • Min Temperature (° C)-50
  • Max Temperature (° C)150
  • Accuracy±1.8°F (±1.0°C)
  • Resolution0.1°; 1° above 199.9° and below -19°
  • Display Type0.3" Display, 3.75-digit LCD
  • Height (in)19/64
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.14
  • Probe Length (in)8
  • Battery1 1.5V (included)
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • 1 year warranty

More About this Item

These thermometers are ideal for laboratory, field, and process measurements. Use to quickly verify termperature. Typical response time is 30 seconds for 99% of new reading. Thermometers have a 304 stainless steel penetration stem. All models include a protective case with pocket clip and a battery. Thermometer features a sealed case—ideal for use with liquids. It has °>F/°>C switchable ranges, a MIN/MAX button, and a one-second display update. Use ON/OFF button to conserve battery life.

Stainless Steel Stem, °F/°C switchable ranges, one-second display update in Celsius scale, and ten-second display update in Fahrenheit scale. Use ON/OFF button to conserve battery life.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat