Digi-Sense Mini Vane Anemometer with NIST-Traceable Calibration

Representative image only.
Digi-Sense Item # 2025023
Verify proper airflow for component or space cooling with lightweight and pocket-sized affordable meter for convenient field use
  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards
  • User- selectable units of measure (m/s, k/hr, ft/min, mph, or knots) eliminate the need for conversion
  • Measure air velocities up to 30.0 m/s, 5900 fpm
  • Max/Avg functions allow you to easily manage airflow measurement
  • Unique backlight LCD sensor is automatically activated by low-light conditions—no need to manually turn on
  • Auto power-off after 15 minutes of non-use extends battery life
  • Low-battery indicator prompts battery replacement - preventing power loss
  • 2 year warranty

₹21,200.00INR / Each
Time to recalibrate?
for an additional
₹39,200.00INR / Each
for an additional
₹49,400.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Air Velocity (ft/min)5900
  • Min Air Velocity (ft/min)80
  • Air Velocity Resolution1 ft/min (0.01 m/s, 0.1 km/hr, 0.1 mph, 0.1 knots)
  • Air Velocity Accuracy±(3% + 40 ft/min or 0.2 m/s)
  • Data LoggingNo
  • Width (in)2 1/8
  • Height (in)1 3/8
  • Length (in)6 1/2
  • Battery1 9V (included)
  • Battery Life100 hours, typical
  • Warranty2 year
Two year warrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards
  • User- selectable units of measure (m/s, k/hr, ft/min, mph, or knots) eliminate the need for conversion
  • Measure air velocities up to 30.0 m/s, 5900 fpm
  • Max/Avg functions allow you to easily manage airflow measurement
  • Unique backlight LCD sensor is automatically activated by low-light conditions—no need to manually turn on
  • Auto power-off after 15 minutes of non-use extends battery life
  • Low-battery indicator prompts battery replacement - preventing power loss
  • 2 year warranty

More About this Item

The Digi-Sense compact vane anemometer is designed for precision airflow measurements in five user-selectable units of measure (ft/min, m/s, mph, km/h, or knots). The instrument will help you meet cooling and environmental requirements for safety and comfort. Small size, comfort-grip form, and ergonomically placed push buttons allow you to easily select either maximum or average air velocity readings. Auto power-off after 15 minutes of nonuse extends battery life. Low-battery indicator prompts battery replacement, preventing power loss.

Digi-Sense comes pre-calibrated, saving you hundreds of dollars and extra waiting time to calibrate separately

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat