Digi-Sense Pocket Liquid-In-Glass Thermometer, -10 to 110°C, Closed Plastic Case, Organic Liquid Fill

Representative image only.
Digi-Sense Item # 0800801
Low-cost way to measure temperature with a compact and durable plastic case
  • Non-mercury blue spirit liquid
  • 5 year warranty

PRODUCT OPTIONS

Call For Price

₹34,000.00 - ₹43,100.00INR / Each

Time to recalibrate? Click on the calibration service to view details, then order.
Stay connected — Monitor your critical environments

SPECS & DESCRIPTION

Specifications & Description

  • Length (")6 19/64
  • Min Temperature (° C)-10
  • Max Temperature (° C)110
  • Accuracy±1.0°C
  • Division (° C)1
  • Thermometer FillBlue Spirit
  • Dial / Case MaterialClosed Plastic
  • Overall Length (InchShort)6.3
  • Overall Length (mm)160
  • Immersion Depth (mm)160
  • Stem MaterialWhite-Back Glass
  • Warranty5 years
5 Year Warranty

Key Features

  • Non-mercury blue spirit liquid
  • 5 year warranty

More About this Item

These thermometers are ideal for use in laboratory, biology, chemistry, university, photographic, food/beverage, petrochemical, automotive, wastewater and many other general purpose applications. The protective plastic case protects these thermometers from accidental breakage during use and storage. The section of the case that surrounds the bulb has small openings for circulation. All DURAC Plus® thermometers feature markings that are permanently printed on the glass, blue spirit liquid that has a dark scale contrasts against a white background.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat