Digi-Sense Professional CFM/CMM Vane Thermoanemometer with NIST-Traceable Calibration

Representative image only.
Digi-Sense Item # 2025015
Save time by storing up to 16 commonly used vent area sizes into memory (eight CFM and eight CMM)
  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards by InnoCal
  • User-select units of measure (ft/min, m/s, mph, km/h, knots, CFM, and CMM) eliminates need for conversion
  • Measure air velocities up to 5900 ft/min (30 m/s) to cover broad range of applications
  • Measure air flow up to 999,900 CFM (999,900 CMM)
  • Large dual function 4-digit LCD with backlight capability for easy reading
  • Auto power-off extends battery life
  • Fits comfortably in your hand
  • 2 year warranty

₹49,400.00INR / Each
Time to recalibrate?
for an additional
₹39,200.00INR / Each
for an additional
₹49,400.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Air Velocity (ft/min)5900
  • Min Air Velocity (ft/min)80
  • Air Velocity Resolution1 ft/min (0.01 m/s, 0.1 km/hr, 0.1 mph, 0.1 knots)
  • Air Velocity Accuracy±(3% + 40 ft/min or 0.2 m/s)
  • Max Air Volume (CFM)999900
  • Min Air Volume (CFM)0
  • Volume Resolution0.001 to 100 CFM (0.001 to 1 m³/min)
  • Number Of Temperature Channels1
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Temperature Accuracy±4°F (2°C)
  • Temperature Resolution0.1°F (0.1°C)
  • Data LoggingNo
  • Probe Diameter (in)2 3/4
  • Width (in)3
  • Height (in)2
  • Length (in)8
  • Battery1 9V (included)
  • Battery Life80 hours, typical
  • Warranty2 year
Two year warrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Reliable measurements, guaranteed! Precalibrated to NIST-traceable standards by InnoCal
  • User-select units of measure (ft/min, m/s, mph, km/h, knots, CFM, and CMM) eliminates need for conversion
  • Measure air velocities up to 5900 ft/min (30 m/s) to cover broad range of applications
  • Measure air flow up to 999,900 CFM (999,900 CMM)
  • Large dual function 4-digit LCD with backlight capability for easy reading
  • Auto power-off extends battery life
  • Fits comfortably in your hand
  • 2 year warranty

More About this Item

The Digi-Sense Professional CFM/CMM vane thermoanemometer is designed for precision air velocity and airflow measurements in seven user-selectable units of measure (ft/min, m/s, mph, km/h, knots, CFM, and CMM). The instrument will help you meet cooling and environmental requirements for safety and comfort. The large dual display allows you to simultaneously read air velocity or airflow and air temperature.

Air velocity, airflow, and temperature parameters can be measured on a single point, average, maximum or minimum basis. Up to 16 memory storage locations (8 CFM and 8 CMM) for commonly tested air vent sizes are available to save time. A foam-cut hard carrying case is included to protect the instrument between uses.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat