Digi-Sense Traceable® Digital Anemometer with Temperature and Calibration

Representative image only.
Digi-Sense Item # 9876705
Low-friction design for exceptional range and accuracy
  • Get accurate, reliable measurements with included NIST-traceable calibration
  • Measure air velocity and temperature in air ducts, fume hoods, and outside
  • Detect even slight air movement—80 to 5910 ft/min (0.4 to 30 m/sec) range!

₹72,100.00INR / Each
Time to recalibrate?
for an additional
₹39,200.00INR / Each
for an additional
₹49,400.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Air Velocity (ft/min)5910
  • Min Air Velocity (ft/min)80
  • Air Velocity Resolution10 ft/min, 0.1 m/s, 0.1 km/hr, 0.1 knots
  • Air Velocity Accuracy ±(2% + 1 digit) of speed reading
  • Number Of Temperature Channels1
  • Types Of Probes AcceptedIntegrated in remote vane probe
  • Min Temperature (° F)32
  • Max Temperature (° F)140
  • Min Temperature (° C)0
  • Max Temperature (° C)60
  • Temperature Accuracy±2°F (±1°C)
  • Temperature Resolution0.1°F (0.1°C)
  • Data LoggingNo
  • Probe length (in)5.25
  • Probe Diameter (in)2 3/4
  • Width (in)3
  • Height (in)1 1/4
  • Length (in)6 1/4
  • Battery1 9V (included)
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Get accurate, reliable measurements with included NIST-traceable calibration
  • Measure air velocity and temperature in air ducts, fume hoods, and outside
  • Detect even slight air movement—80 to 5910 ft/min (0.4 to 30 m/sec) range!

More About this Item

This digital thermoanemometer features a remote 2-3/4" vane probe on a 4-ft (1.2 m) cable. The vane's low-friction design provides a wide range of 80 to 5910 ft/min (0.4 to 30 m/s, 1.4 to 108 km/hr, or 0.8 to 53.3 knots). Robust construction handles years of use in the lab or field.

Measure temperature with the external probe from 32 to 140°F (0 to 60°C), with 0.1° resolution and ±2°F (±1°C) accuracy. Freeze the display with the press of a button. Unit also features a back-mounted stand for benchtop use.

Traceable® products are calibrated to NIST-traceable standards and ready to use as soon as you receive it. Each product goes through an intense vetting process before it can carry the Traceable name, and it includes NIST-traceable certification. This means that a 17025-accredited calibration test lab has confirmed that the product meets or exceeds all stated specifications, saving you both time and money by not having to calibrate separately.
NIST-traceable calibration also helps you meet quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat