Digi-Sense Traceable® Vane Thermoanemometer/Hygrometer/Dew Point Pen with Calibration

Representative image only.
Digi-Sense Item # 3795516
Rugged, compact meter with ergonomic-grip design
  • Get accurate, reliable measurements with included NIST-traceable calibration
  • easy to grip design
  • Easy-to-use keypad
  • 1 year warranty

PRODUCT OPTIONS

₹44,200.00INR / Each
Time to recalibrate?
for an additional
₹39,200.00INR / Each
for an additional
₹49,400.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Air Velocity (ft/min)5910
  • Min Air Velocity (ft/min)80
  • Air Velocity Resolution1 ft/min (0.1 m/s)
  • Air Velocity Accuracy±3% < 20 m/s, ±4% > 20 m/s
  • Min Temperature (° F)32
  • Max Temperature (° F)122
  • Min Temperature (° C)0
  • Max Temperature (° C)50
  • Temperature Accuracy±1.5°F (0.8°C)
  • Temperature Resolution0.1°F (0.1°C)
  • Max RH (%)95
  • Min RH (%)10
  • RH Resolution0.1% RH
  • RH Accuracy±3%
  • Min Dew Point (° F)-13.5
  • Max Dew Point (° F)120.1
  • Min Dew Point (° C)-25.3
  • Max Dew Point (° C)48.9
  • Dew Point Resolution0.1°F (0.1°C)
  • Min Barometric Pressure (in Hg)0.29
  • Max Barometric Pressure (in Hg)32.48
  • Barometric Pressure Resolution0.01" Hg (0.1, 1 hPa)
  • Barometric Pressure Accuracy±0.12" Hg (±4 hPa)
  • Data LoggingNo
  • Probe Diameter (in)1 1/2
  • Length (in)8 1/4
  • Battery4 AAA (included)
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Get accurate, reliable measurements with included NIST-traceable calibration
  • easy to grip design
  • Easy-to-use keypad
  • 1 year warranty

More About this Item

The Digi-Sense family of air measuring instruments offers different levels of functionality, allowing you to select the one that best meets your application needs and budget. All models measure airflow and temperature.

The compact meters are designed for intuitive, instruction-free operation and have a Hold button to freeze display readings for easy recording of results. Min/Max readings are also captured. The tough ABS plastic housing and membrane keypad allow the anemometers to be used in harsh environments. A high contrast LCD display with 3/8”digits make it easy to read.

Traceable® products are calibrated to NIST-traceable standards and ready to use as soon as you receive it. Each product goes through an intense vetting process before it can carry the Traceable name, and it includes NIST-traceable certification. This means that a 17025-accredited calibration test lab has confirmed that the product meets or exceeds all stated specifications, saving you both time and money by not having to calibrate separately.
NIST-traceable calibration also helps you meet quality standards and regulatory compliance for ISO, FDA, cGMP, VFC, CAP, CLIA and Joint Commission requirements.

Model 37955-16 measures humidity/dew point and barometric pressure.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat