Digi-Sense Type-J Comp Surface Probe 4.5" L Mini-Connector, Exposed 5ft Fiberglass / SS Cable

Representative image only.
Digi-Sense Item # 0851966
Use to monitor hot plates, furnaces, molds, or any other flat surface
  • Ideal for hard to reach places or lower temperature applications
  • Response Time: 1.25 seconds or greater
  • Each probe comes with a color coded ANSI coiled cable: type J-black, type K-yellow, type T-blue, and type E-purple
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

PRODUCT OPTIONS

₹9,500.00INR / Each

₹34,000.00 - ₹43,100.00INR / Each

for an additional
₹34,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Length (")4 3/4
  • Probe TypeJ
  • Min Temperature (° F)32
  • Max Temperature (° F)1200
  • Min Temperature (° C)0
  • Max Temperature (° C)649
  • Temperature Accuracy±5.9°F (±3.3°C), or ±0.4% of reading above 32°F (0°C); ±4.0% of reading below 32°F (0°C)
  • JunctionExposed
  • Connector TypeMini Connector
  • Sheath materialAluminum housing w/Ceramic
  • Handle MaterialAluminum
  • Sheath Length (in)4.75
  • Cable TypeBraided SS
  • Cable Length (in)60
  • Warranty6 month
6 Month Warranty

Key Features

  • Ideal for hard to reach places or lower temperature applications
  • Response Time: 1.25 seconds or greater
  • Each probe comes with a color coded ANSI coiled cable: type J-black, type K-yellow, type T-blue, and type E-purple
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat