Digi-Sense Type-K, High-Temperature Wire Probe, 12" Length, 0.020" Diameter, Ungrounded, Mini-Connector, 3 ft 24-Gauge Cable

Representative image only.
Digi-Sense Item # 9363102
High-Temperature Thermocouple Probes Designed for Multiple Bends in any Environment
  • Bend probes around pipe diameters as small as twice the sheath diameter to easily determine your pipe temperature.
  • Response Time: 0.3 – 1.5 seconds or greater
  • Type K and J feature INCONEL 600 sheath
  • Type T 316 Stainless Steel sheath
  • Probes are tightly packed with powdered MgO in 12" long sheaths.
  • Probes include 3-ft stranded 24 gauge (0.020" dia) fiberglass wire with stainless steel over braid.
  • Each probe comes with color coded ANSI miniconnectors: type J-black, type K-yellow, type T-blue, and type E-purple
  • Custom designs or changes to this product are available upon request.
  • 6 month warranty

PRODUCT OPTIONS

₹11,500.00INR / Each

₹34,000.00 - ₹43,100.00INR / Each

for an additional
₹34,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Length (")12
  • Probe TypeK
  • Min Temperature (° F)-250
  • Max Temperature (° F)1290
  • Min Temperature (° C)-150
  • Max Temperature (° C)700
  • Temperature Accuracy±3.0°F (1.1°C) or ±0.4% reading above 212°F(100°C); ±3.6°F (2.2°C) or 2% of reading between -58 to 211°F (-50 to 99°C); ±7.2°F (4°C) or ±4% of reading between -60 to -238 (-51 to -150°C), whichever is greater
  • JunctionUngrounded
  • Connector TypeMini Connector
  • Sheath materialInconel®
  • Handle MaterialStainless steel
  • Sheath Length (in)12
  • Sheath Diameter (in)0.02
  • Cable Length (in)36
  • Cable Wire Gauge (Ga)24
  • Warranty6 month
6 Month Warranty

Key Features

  • Bend probes around pipe diameters as small as twice the sheath diameter to easily determine your pipe temperature.
  • Response Time: 0.3 – 1.5 seconds or greater
  • Type K and J feature INCONEL 600 sheath
  • Type T 316 Stainless Steel sheath
  • Probes are tightly packed with powdered MgO in 12" long sheaths.
  • Probes include 3-ft stranded 24 gauge (0.020" dia) fiberglass wire with stainless steel over braid.
  • Each probe comes with color coded ANSI miniconnectors: type J-black, type K-yellow, type T-blue, and type E-purple
  • Custom designs or changes to this product are available upon request.
  • 6 month warranty

More About this Item

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat