Digi-Sense Type-T Hvy-Dty Ind SS Handle Mini-Connector, 36" L .188 Dia Grounded 3ft Armor Cable

Representative image only.
Digi-Sense Item # 0850080
Heavy-Duty Industrial Penetration Probes Are Designed For Soft and Semi-Soft Materials
  • Features ICONEL®600 sheath
  • Response Time: 2 seconds or greater
  • Probe comes with stainless steel handle.
  • Each probe comes with color coded ANSI miniconnectors: type J-black, type K-yellow, and type T-blue.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

PRODUCT OPTIONS

₹14,700.00INR / Each

₹34,000.00 - ₹43,100.00INR / Each

for an additional
₹34,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Probe TypeT
  • Length (")36
  • Min Temperature (° F)-328
  • Max Temperature (° F)500
  • Min Temperature (° C)-200
  • Max Temperature (° C)260
  • Temperature Accuracy±2.7°F (±1.5°C) or ±0.4% of reading above 32°F (0°C); ±0.8% of reading below 32°F (0°C)
  • JunctionGrounded
  • Connector TypeMini Connector
  • Sheath materialInconel® 600
  • Handle MaterialStainless steel
  • Sheath Length (in)36
  • Sheath Diameter (in)0.1875
  • Cable TypeSS armored fiberglass
  • Cable Length (in)36
  • Warranty6 month
6 Month Warranty

Key Features

  • Features ICONEL®600 sheath
  • Response Time: 2 seconds or greater
  • Probe comes with stainless steel handle.
  • Each probe comes with color coded ANSI miniconnectors: type J-black, type K-yellow, and type T-blue.
  • Custom designs or changes to this product are available upon request
  • 6 month warranty

More About this Item

Flex armor is not water tight and is not recommended for damp or aqueous environments.

Note: the temperature range is for the probe tip only. The handle material may be affected if the probe is rated higher than the handle depending on exposure time, application, and handle material. ABS handles are rated to 220°F (104°C); PVC handles are rated to 200°F (93°C); Stainless Steel handles are rated at 450°F (232°C); Mini Connectors are rated to 392°F (200°C).

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat