Disposable HDPE Milling Jars, 1.0 gal (3.8 L); 6/Pk

Representative image only.
Mfr # J-0128 – Item # 0417206
HDPE jar with separate sleeve eliminates cross-contamination
  • 3 month warranty

PRODUCT OPTIONS

₹278,000.00INR / Pkg of 6

SPECS & DESCRIPTION

Specifications & Description

  • Jar Capacity (L)3.8
  • Jar Capacity (Gal)1
  • MaterialHDPE
  • Height (in)11.3125
  • Width (in)11.3
  • Height (cm)28.7
  • Width (cm)28.7
  • Warranty3 Months
3 Month Warranty

Key Features

  • 3 month warranty

More About this Item

Disposable milling jars eliminate cross-contamination problems. Jars handle loads as small as 75 grams—perfect for research applications. Baffled jars prevent grinding media from slipping and provide highly efficient tumbling action. Made from high-density polyethylene (HDPE), these jars withstand strong chemicals.

Jar sleeves sold separately.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat